Shop All Centrifuges
Hettich
Centrifuge Package, 4 x 250mL, 4 Bottles
Mfr # 380BOTTLE-BC
Zoro # G2192158
product price: $11,450.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,450.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 4 x 250mL
- Max. Speed - Lab Equipment 5,000 RPM
- Lab Rotor Type Swing-Out
Product Information
- Brand Hettich
- MFR # 380BOTTLE-BC
- Zoro # G2192158
- Country of Origin Germany
- Category Centrifuges
Dimensions
Maximum Test Tube Size | 250 mL |
Overall Height | 16 1/2 in |
Overall Depth | 23 1/2 in |
Overall Width | 18 in |
Diameter | 23.6" |
Rotor Dia. | 23.6 in |
Width | 18" |
Tube Size | 250mL |
Height | 16.4" |
Rotor Diameter | 23 5/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 4 x 250mL, Max. Speed - Lab Equipment 5,000 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 23.6 in, Overall Depth 23 1/2 in, Overall Height 16 1/2 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Ethyl Alch, Abslt, 200 Prf, Rgnt, ACS, 4L, Gls (E1028-4LTGL)
- CELLTREAT Serological Pipet, 5mL, Short, PK200 (229206B)
- CORNING PYREX Volumetric Pipets, Serialized, PK 2 (7101-5)
- HEATHROW SCIENTIFIC PIPETTE MANUAL RACK 15.75X3.5 BLUE (HS20612)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- GLOBE SCIENTIFIC Centrifuge, Micro, Refrigerated, High Sp (GCM-R-24-UK)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- GLOBE SCIENTIFIC Centrifuge, Micro, 24-Place, High Speed, (GCM-24-EU)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- Hettich Centrifuges