Shop All Centrifuges
Hettich
Centrifuge Package, 24 x 2.0mL, 2A
Mfr # 200MICRO24
Zoro # G0189485
product price: $3,611.99
/ea
Free Shipping & Returns
$3,611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Micro
- Refrigerated No
- Capacity - Lab Equipment 24 x 2mL
- Max. Speed - Lab Equipment 15,000 RPM
- Lab Rotor Type Angled, Fixed
Product Information
- Brand Hettich
- MFR # 200MICRO24
- Zoro # G0189485
- Country of Origin Germany
- Category Centrifuges
Dimensions
Overall Depth | 14 in |
Width | 10.8" |
Rotor Dia. | 13.5 in |
Diameter | 13.5" |
Maximum Test Tube Size | 2 mL |
Overall Width | 11 in |
Height | 10.2" |
Overall Height | 10 in |
Tube Size | 2.0mL |
Rotor Diameter | 13 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 24 x 2mL, Max. Speed - Lab Equipment 15,000 RPM, Lab Rotor Type Angled, Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (24) 1.5 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 13.5 in, Overall Depth 14 in, Overall Height 10 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Crucible Holder, Neoprene, For General Lab (790-127)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- GLOBE SCIENTIFIC Wash Bottle, Acetone, 500mL (WGW537VTML-GHS-1)
- GATORADE Gatorade Frst Rtd Glc Che 20Oz (04214)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 230VAC (C3100-E)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCC-E)
- L-K INDUSTRIES Centrifuge, 2 x 100mL Cap., 12.5" H (TRANS-7100)
- HEATHROW SCIENTIFIC GUSTO Centrifuge Package, Max. Speed 12,500 rpm (HS10050)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- GLOBE SCIENTIFIC Rotor, For Use With GCC-MP Series (GCC-MP-15ML)
- Hettich Centrifuges