Shop All Centrifuges
Hettich
Centrifuge Package, 24 Plates, 200 to 240V
Mfr # 460RFPLATE
Zoro # G2191905
product price: $26,493.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$26,493.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Floor
- Refrigerated Yes
- Capacity - Lab Equipment 24 x Microplate
- Max. Speed - Lab Equipment 4,600 RPM
- Lab Rotor Type Swing-Out
Product Information
- Brand Hettich
- MFR # 460RFPLATE
- Zoro # G2191905
- Country of Origin Germany
- Category Centrifuges
Dimensions
Overall Depth | 27 in |
Width | 21.8" |
Height | 36.6" |
Overall Width | 22 in |
Diameter | 27.4" |
Rotor Dia. | 27.4 in |
Overall Height | 38 in |
Rotor Diameter | 27 3/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Floor, Refrigerated Yes, Capacity - Lab Equipment 24 x Microplate, Max. Speed - Lab Equipment 4,600 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 27.4 in, Overall Depth 27 in, Overall Height 38 in, Overall Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Aluminum, 66 lb. Max. Capacity (CLR-LBLFTA010)
- RPI Water, HPLC Grade, 4 L (248797)
- THERMO SCIENTIFIC Nalgene 10 L Hdpe Dewar Flask (4150-9000)
- AMSCOPE WF10X Microscope Eyepiece with Reticle (30.5mm) (EP10X305R)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- LW SCIENTIFIC Centrifuge, Variable, 8, 3mL to 15mL (E8C-U8AV-150P)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- INGERSOLL-RAND Rotor, 231-53 (IRT231-53)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 230VAC (C3100-E)
- OHAUS Centrifuge, Aluminum, Benchtop, 15A AC (FC5718)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCM-B)
- Hettich Centrifuges