Shop All Centrifuges
Hettich
Centrifuge Package, 20 x 50mL, 20 Tubes
Mfr # 420RCELLCULTURE4-BC
Zoro # G3461197
product price: $19,623.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$19,623.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated Yes
- Capacity - Lab Equipment 20 x 50mL
- Max. Speed - Lab Equipment 4,500 RPM
- Lab Rotor Type Swing-Out
Product Information
- Brand Hettich
- MFR # 420RCELLCULTURE4-BC
- Zoro # G3461197
- Country of Origin Germany
- Category Centrifuges
Dimensions
Maximum Test Tube Size | 50 mL |
Diameter | 25.7" |
Overall Depth | 26 in |
Overall Width | 28 in |
Width | 28" |
Overall Height | 17 in |
Rotor Dia. | 25.7 in |
Tube Size | 50mL |
Height | 16.6" |
Rotor Diameter | 25 3/4 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated Yes, Capacity - Lab Equipment 20 x 50mL, Max. Speed - Lab Equipment 4,500 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (4) 15 mL, (4) 50 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 25.7 in, Overall Depth 26 in, Overall Height 17 in, Overall Width 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Newtonian Demonstrator (NWDM01)
- TRICORBRAUN 64 Oz Glass Handleware, Round, Flint, 38-405 Finger Hole (127145)
- ZORO SELECT Stainless Steel Dipper, 600mL, 8 Ft (5390-8)
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- LW SCIENTIFIC Combination Centrifuge, Digital, 12, 40mm (ZCC-12HD-40T3)
- LW SCIENTIFIC Centrifuge, Usa E8, Fixed Speed, With Cr (E8C-U8AF-CR03)
- OHAUS Centrifuge, White, 44x2.0mL/12x5mL Cap. (FC5515R)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Blue Lid, 1.5/2.0mL Tube (C1008-B)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- Hettich Centrifuges