Shop All Centrifuges
Hettich
Centrifuge Package, 20 x 1.8mL, 20 Tubes
Mfr # 200CRYO-BC
Zoro # G0189491
product price: $4,968.99
/ea
Free Shipping & Returns
$4,968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Micro
- Refrigerated No
- Capacity - Lab Equipment 20 x 1.8mL
- Max. Speed - Lab Equipment 15,000 RPM
- Lab Rotor Type Angled
Product Information
- Brand Hettich
- MFR # 200CRYO-BC
- Zoro # G0189491
- Country of Origin Germany
- Category Centrifuges
Dimensions
Overall Width | 11 in |
Rotor Dia. | 13.5 in |
Overall Depth | 14 in |
Height | 10.2" |
Diameter | 13.5" |
Maximum Test Tube Size | 1.8 mL |
Tube Size | 1.8mL |
Overall Height | 10 in |
Width | 10.8" |
Rotor Diameter | 13 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 20 x 1.8mL, Max. Speed - Lab Equipment 15,000 RPM, Lab Rotor Type Angled, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 13.5 in, Overall Depth 14 in, Overall Height 10 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Hot plate 120V 50/60 Hz, 600w, 5A (HP11515B)
- DIGI-SENSE Spade Lugs, Copper, for Type T The, PK 10 (18528-05)
- WHEATON Slide Rack and Handle, Cap. 50 Slides, PK3 (900404)
- LAMOTTE Calibration Solution, 1 NTU, 60 mL (1450)
- OHAUS Centrifuge, Aluminum, Holds 56 Test Tubes (FC5515)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- LW SCIENTIFIC Combination Centrifuge, Digital, 12, 40mm (ZCC-12HD-40T3)
- GLOBE SCIENTIFIC Rotor, For Use With GCC-MP Series (GCC-MP-15ML)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- OHAUS Centrifuge, Aluminum, Programmable Speed (FC5816)
- Hettich Centrifuges