Shop All Centrifuges
Hettich
Centrifuge Package, 18 x 2.0mL, 2.5A
Mfr # 185MICROSC
Zoro # G0189528
product price: $2,728.99
/ea
Free Shipping & Returns
$2,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Micro
- Refrigerated No
- Capacity - Lab Equipment 18 x 2mL
- Max. Speed - Lab Equipment 13,300 RPM
- Lab Rotor Type Angled, Fixed
Product Information
- Brand Hettich
- MFR # 185MICROSC
- Zoro # G0189528
- Country of Origin Germany
- Category Centrifuges
Dimensions
Tube Size | 1.5mL to 2.0mL |
Rotor Dia. | 13.9 in |
Height | 9" |
Overall Width | 10 in |
Overall Depth | 14 in |
Overall Height | 9 in |
Width | 10.3" |
Diameter | 13.9" |
Maximum Test Tube Size | 2 mL |
Rotor Diameter | 13 7/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 18 x 2mL, Max. Speed - Lab Equipment 13,300 RPM, Lab Rotor Type Angled, Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (18) 1.5 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 13.9 in, Overall Depth 14 in, Overall Height 9 in, Overall Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Inoculation Loop, 10uL, Yellow, PK1000 (2875-25)
- BRANSON Ultrasonic Cleaner, MH, 1.5 gal, 60 min. (CPX-952-317R)
- DYNALON CONTNR SNAP-ON 5 DRAM PE, PK144 (426364-05)
- OAKTON RS-232 cable for pH 2700 benchtop meter (WD-35420-01)
- LW SCIENTIFIC Centrifuge, Usa E8, Fixed Speed, With Cr (E8C-U8AF-CR03)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 230VAC (C3100-E)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- L-K INDUSTRIES Centrifuge, 2 x 100mL Cap., 12.5" H (TRANS-7100)
- GLOBE SCIENTIFIC Centrifuge, Micro, Refrigerated, High Sp (GCM-R-24-UK)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Clear Lid, 1.5/2.0mL Tube (C1008-C)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- Hettich Centrifuges