Shop All Centrifuges
Hettich
Centrifuge Package, 16 x 50mL
Mfr # 380RCELLCULTURE4-BC
Zoro # G3461230
product price: $17,568.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$17,568.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated Yes
- Capacity - Lab Equipment 16 x 50mL
- Max. Speed - Lab Equipment 5,000 RPM
- Lab Rotor Type Swing-Out
Product Information
- Brand Hettich
- MFR # 380RCELLCULTURE4-BC
- Zoro # G3461230
- Country of Origin Germany
- Category Centrifuges
Dimensions
Tube Size | 50mL |
Diameter | 29.5" |
Maximum Test Tube Size | 50 mL |
Rotor Dia. | 29.5 in |
Overall Width | 18 in |
Height | 16.4" |
Overall Height | 16 1/2 in |
Overall Depth | 29 1/2 in |
Width | 18" |
Rotor Diameter | 29 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated Yes, Capacity - Lab Equipment 16 x 50mL, Max. Speed - Lab Equipment 5,000 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (4) 15 mL, (4) 50 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 29.5 in, Overall Depth 29 1/2 in, Overall Height 16 1/2 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23", 2.0mL, Orange, PK200 (8-702)
- INDUSTRIAL TEST SYSTEMS Test Strip, Total Hardness, 0-1000ppm, PK30 (481108)
- LOVIBOND Serial Connection to Computer, MC500 (214030)
- CELLTREAT CELLTREAT® PTFE Syringe Filter, 0.22µm, 13mm, Bulk Packed, Non-Sterile, 100/Case (229777)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- L-K INDUSTRIES Centrifuge, 4 x 100mL Cap., 12.5" H (TRANS-9100/4/115)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCC-E)
- BENCHMARK SCIENTIFIC Adapters for Mini-Centrifuge, 8 Adapters (C1008-A5-8)
- INGERSOLL-RAND Rotor, 231-53 (IRT231-53)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- LW SCIENTIFIC Centrifuge, White, Benchtop, 6 Test Tubes (ZIC-06AD-15T3)
- Hettich Centrifuges