Shop All Centrifuges
Hettich
Centrifuge Package, 16 x 50mL, 16 Tubes
Mfr # 380CELLCULTURE4-BC
Zoro # G2192115
product price: $12,192.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,192.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 16 x 50mL
- Max. Speed - Lab Equipment 5,000 RPM
- Lab Rotor Type Swing-Out
Product Information
- Brand Hettich
- MFR # 380CELLCULTURE4-BC
- Zoro # G2192115
- Country of Origin Germany
- Category Centrifuges
Dimensions
Maximum Test Tube Size | 50 mL |
Overall Depth | 23 1/2 in |
Diameter | 23.6" |
Width | 18" |
Rotor Dia. | 23.6 in |
Overall Width | 18 in |
Tube Size | 15/50mL |
Overall Height | 16 1/2 in |
Height | 16.4" |
Rotor Diameter | 23 5/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 16 x 50mL, Max. Speed - Lab Equipment 5,000 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (4) 15 mL, (4) 50 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 23.6 in, Overall Depth 23 1/2 in, Overall Height 16 1/2 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Graduated Cylinder, Clear, Plastic, 500mL (237885)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, 5mL Graduation (8ADU7)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 2 Block (BSH1002)
- NUPLA Non-conductive Soil Probe, 48 In (6894326)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCC-E)
- GLOBE SCIENTIFIC Rotor, For Use With GCC-MP Series (GCC-MP-15ML)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- INGERSOLL-RAND Rotor, 2135-53 (IRT2135-53)
- VELAB Digital Tabletop Centrifuge (VE-4000)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- Hettich Centrifuges