Shop All Centrifuges
Hettich
Centrifuge Package, 14 x 50mL, 200 to 240V
Mfr # 460RFCELLCULTURE2-BC
Zoro # G3461020
product price: $25,611.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$25,611.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Floor
- Refrigerated Yes
- Capacity - Lab Equipment 14 x 50mL
- Max. Speed - Lab Equipment 4,600 RPM
- Lab Rotor Type Swing-Out
Product Information
- Brand Hettich
- MFR # 460RFCELLCULTURE2-BC
- Zoro # G3461020
- Country of Origin Germany
- Category Centrifuges
Dimensions
Maximum Test Tube Size | 50 mL |
Overall Depth | 27 in |
Overall Width | 22 in |
Height | 36.6" |
Overall Height | 38 in |
Diameter | 27.4" |
Tube Size | 50mL |
Rotor Dia. | 27.4 in |
Width | 21.8" |
Rotor Diameter | 27 3/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Floor, Refrigerated Yes, Capacity - Lab Equipment 14 x 50mL, Max. Speed - Lab Equipment 4,600 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (2) 15 mL, (2) 50 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 27.4 in, Overall Depth 27 in, Overall Height 38 in, Overall Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hollow Cathode Lamp, Replacement For Shimadzu, 200-38422-09 (200-38422-09)
- LW SCIENTIFIC Hematocrit Reader Card, 19cm L (ZCP-EZRD-HEM7)
- KIMBLE CHASE Reusable Culture Tubes, w/Marking S, PK72 (45048-1075)
- DURAC Hydrometer Soil -5-60 G/Lt 280 mm (B61894-0100)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCM-B)
- OHAUS Centrifuge, Aluminum, Holds 56 Test Tubes (FC5515)
- VELAB Digital Tabletop Centrifuge (VE-4000)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- Hettich Centrifuges