Shop All Centrifuges
Hettich
Centrifuge Package, 12 x 0.8mL, 12 Tubes
Mfr # 185MICRO12-PED
Zoro # G0189546
product price: $2,783.99
/ea
Free Shipping & Returns
$2,783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Micro
- Refrigerated No
- Capacity - Lab Equipment 12 x 0.8mL
- Max. Speed - Lab Equipment 13,300 RPM
- Lab Rotor Type Angled
Product Information
- Brand Hettich
- MFR # 185MICRO12-PED
- Zoro # G0189546
- Country of Origin Germany
- Category Centrifuges
Dimensions
Overall Depth | 14 in |
Height | 9" |
Maximum Test Tube Size | 0.8 mL |
Diameter | 13.9" |
Overall Width | 10 in |
Tube Size | 0.8mL |
Rotor Dia. | 13.9 in |
Overall Height | 9 in |
Width | 10.3" |
Rotor Diameter | 13 7/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 12 x 0.8mL, Max. Speed - Lab Equipment 13,300 RPM, Lab Rotor Type Angled, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (12) 0.5 mL, (12) 0.8 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 13.9 in, Overall Depth 14 in, Overall Height 9 in, Overall Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS High Bench Chair, 24-1/2" to 34-3/4", No Arms, Black (BR-ESD-PHBCH-CR-T1-A0-CF-EC)
- DYNALON Dispensing Bottle, 60mL, PK12 (605085-02)
- LABCONCO Replacement HEPA Filter for 2 ft. Enclos (3707900)
- AMERICAN BIOTECH SUPPLY Refrigerator, Glass Door, 10.5 cu.ft., 3.5A (PH-ABT-HC-10PG)
- GLOBE SCIENTIFIC Centrifuge, Micro, Refrigerated, High Sp (GCM-R-24-UK)
- LW SCIENTIFIC Centrifuge, White, Benchtop, 6 Test Tubes (ZIC-06AD-15T3)
- GLOBE SCIENTIFIC Centrifuge, Micro, 24-Place, High Speed, (GCM-24-UK)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Clear Lid, 1.5/2.0mL Tube (C1008-C)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- HEATHROW SCIENTIFIC SPROUT Centrifuge Package, Max. Speed 6000 rpm (120610)
- Hettich Centrifuges