Shop All Centrifuges
Hettich
Centrifuge Package, 10 x 50mL, 10 Tubes
Mfr # 420RCELLCULTURE2-BC
Zoro # G3461206
product price: $17,274.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$17,274.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated Yes
- Capacity - Lab Equipment 10 x 50mL
- Max. Speed - Lab Equipment 4,500 RPM
- Lab Rotor Type Swing-Out
Product Information
- Brand Hettich
- MFR # 420RCELLCULTURE2-BC
- Zoro # G3461206
- Country of Origin Germany
- Category Centrifuges
Dimensions
Overall Depth | 26 in |
Overall Width | 28 in |
Rotor Dia. | 25.7 in |
Diameter | 25.7" |
Overall Height | 17 in |
Tube Size | 50mL |
Width | 28" |
Maximum Test Tube Size | 50 mL |
Height | 16.6" |
Rotor Diameter | 25 3/4 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated Yes, Capacity - Lab Equipment 10 x 50mL, Max. Speed - Lab Equipment 4,500 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (2) 15 mL, (2) 50 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 25.7 in, Overall Depth 26 in, Overall Height 17 in, Overall Width 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Whatman Filter Papers, Grade 201, PK100 (5201-150)
- AMERICAN BIOTECH SUPPLY Freezer, Explosion Proof Application (ABT-HC-EFP-20)
- ADVANTECH Sieve, 5/8", B/S, 8 In, Full Ht (5/8"BS8F)
- DIGI-SENSE Traceable Flip-Stick Thermometer with Ca (98767-40)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Red Lid, 1.5/2.0mL Tube (C1008-R)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- L-K INDUSTRIES Centrifuge, 4 x 100mL Cap., 12.5" H (TRANS-9100/4/115)
- OHAUS Centrifuge, White, 44x2.0mL/12x5mL Cap. (FC5515R)
- INGERSOLL-RAND Rotor, 2135-53 (IRT2135-53)
- Hettich Centrifuges