Shop All Cold Weather Gloves
Hestra
Cold Protection Gloves, CZone Membrane Lining, XL
Mfr # 73060-10
Zoro # G8781862
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Reinforced
- Color Black/Tan
- Back Material Spandex Fabric
- Application Wet Weather Precision Jobs, Snow Removal, Construction, Driving, and Equipment Operations
- Lining CZone Membrane
Product Information
- Brand Hestra
- MFR # 73060-10
- Zoro # G8781862
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Palm Construction | Reinforced |
Item | Cold Protection Gloves |
Color | Black/Tan |
Back Material | Spandex Fabric |
Application | Wet Weather Precision Jobs, Snow Removal, Construction, Driving, and Equipment Operations |
Lining | CZone Membrane |
Thumb Style | Reinforced Thumb |
Cuff | Slip-On Elastic |
Palm Material | Goatskin Leather |
Description
Glove,Waterproof,Goatskin,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Disposable Gloves, 2.00 to 2.99 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, Blue (48UM36)
- MAGID ComfortFlex Stretch, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, 2XL, 100 PK, Blue (T9400-XXL)
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1411-W-RBH)
- OCCUNOMIX Men's Yellow Polyester Jacket size 3XL (LUX-ETJBJR-BY3X)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, L (73060-09)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, S (73060-07)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, M (73060-08)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, M (74060-701-08)
- HESTRA Cold Protection Gloves, Fleece Lining, S (74730-07)
- HESTRA Light Weight, Cold Weather Insulated, PR (KOBOLT WINTER)
- REFRIGIWEAR Cold Protection Glove Liners, Green, S/M (0221RGRNSMD)
- Hestra Gloves & Hand Protection