Shop All Evaporative Coolers
This Product is Discontinued
Hessaire
Portable Evaporative Cooler, 3100 CFM 3100 cfm, 950 sq. ft. (Discontinued)
Mfr # MC37M
Zoro # G8061868
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 3100 cfm
- Water Connection 10.3 Gallons
- Width 17"
- Evaporative Cooler Cooling Capacity 950 sq. ft.
- Height 37"
Product Information
- Brand Hessaire
- MFR # MC37M
- Zoro # G8061868
- UPC # 868039000015
- Country of Origin China
- Category Evaporative Coolers
Dimensions
Width | 17" |
Height | 37" |
Depth | 25" |
Details
Air Flow | 3100 cfm |
Evaporative Cooler Item | Portable Evaporative Cooler |
Item | Portable Evaporative Cooler,3100 CFM |
Water Connection | 10.3 Gallons |
Evaporative Cooler Cooling Capacity | 950 sq. ft. |
Description
Portable Evaporative Cooler,2200 CFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.