Shop All Electric Strikes
Hes
Stackable Lip ExtensionHES 5200 Series
Mfr # 5204-1/2
Zoro # G1601656
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HES 5200 Series
- Size 1/2 in
- Accessory Type Stackable Lip Extension
Product Information
- Brand Hes
- MFR # 5204-1/2
- Zoro # G1601656
- Country of Origin United States
- Category Electric Strikes
Dimensions
Size | 1/2 in |
Details
Item | Stackable Lip Extension |
For Use With | HES 5200 Series |
Accessory Type | Stackable Lip Extension |
Description
Stackable Lip Extension, Size 1/2 in, For Use With HES 5200 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Passage Sliding Door Locks Satin Black (PD005.190.PS)
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 101 Key, For Material Thickness 1 3/8 in (C8179-101-26D)
- ARMSTRONG WORLD INDUSTRIES Ceramaguard Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (607A)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21)
- HES Wire-In Rectifier AC to DC, 35V, 2A, For HES Electric Strikes (2001-1)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-4 24D 630)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (8300-630)
- HES Mounting TabHES Electric Strikes (152)
- HES HES 8000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (8000C-LBM 630)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200-LBSM)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000)
- Hes Electromagnetic Locking Systems