Shop All Electric Strikes
Hes
In-Line Power Controller, 12 to 32VAC/DC, HES Electric Strikes
Mfr # 2005M3:SMART-PAC 3
Zoro # G4701980
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 to 32V AC/DC
- For Use With HES Electric Strikes
Product Information
- Brand Hes
- MFR # 2005M3:SMART-PAC 3
- Zoro # G4701980
- UPC # 740090056067
- Country of Origin United States
- Category Electric Strikes
Details
Item | In-Line Power Controller |
Input Voltage | 12 to 32V AC/DC |
For Use With | HES Electric Strikes |
Description
In-Line Power Controller, Input Voltage 12 to 32V AC/DC, For Use With HES Electric Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Pull Plate With Handle 4" X 16" S/S Satin Stainless Steel (PPH4016U32D)
- SARGENT 6-Pin Keyblank, HJ Keyway, Embossed Logo Only, 50 Pack (6275HJ (50PK))
- ZORO SELECT Gasket, Ring, 2 1/2 In, 1/16 Thick, Aramid (GSNAG2.5)
- GARLOCK Gasket, Ring, 1 In, PTFE, White (37045-1101)
- HES Electric Strike, Safe of Secure (9500 630)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-4 24D 630)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel, LBM (5000-12/24DC-LBM)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Safe/Secure (9600 629)
- HES Stackable Lip ExtensionHES 5000 Series (5104-1)
- HES HES 1600 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1600-CS-LMS 630)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure (6211 24V US32D DS CON)
- Hes Electromagnetic Locking Systems