Shop All Electric Strikes
Hes
Fire Rated Electric Strike, Electric Strike, M.Duty, 12/24VDC
Mfr # 8300C
Zoro # G5399441
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Medium-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 1 11/16 in
Product Information
- Brand Hes
- MFR # 8300C
- Zoro # G5399441
- UPC # 018487226189
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 11/16 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Fire Rated Electric Strike |
Performance | Medium-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Satin Stainless |
Fire Rated | 3 hr |
Material | Stainless Steel |
Bolt Throw | 1/2 in, 5/8 in |
Features | Non-Handed, Plug-In Connector, Strike Body Depth 1-1/16 in, Strike Body Width Decreased To 1-7/16 in |
For Use With | Cylindrical Locksets |
Includes | (2) Face Plates, Mounting Hardware, Strike Body |
Standards | UL 10C Listed, CAN4-S104, NFPA 80-07, UL 1034 Listed, ANSI/BHMA A156.31, Grade 1, NFPA-252, ASTM-E152, UBC-7-2-94 |
Strikes | 500,000 cycles |
Description
Fire Rated Electric Strike, For Use With Cylindrical Locksets, Performance Medium-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 11/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated 3 hr, Finish Satin Stainless, Material Stainless Steel, Bolt Throw 1/2 in, 5/8 in, Strikes 500,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATTEC Strattec: GM Single-Sided VATS Key w/ GM LOGO #9 (STR-595519)
- AMERICAN GARAGE DOOR SUPPLY Bottom Lift and Roller Bracket, PK2 (HB138)
- TRUTH HARDWARE STUD BRACKET LH (2109327)
- SOSS 5/16" W x 3/8" H Satin Brass Hidden Barrel Hinge (BH085)
- HES Electric Strike Faceplate, HES 5000 Series (501 BLK)
- HES Electric Strike (10620401)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006 630 LBSM)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CS 630)
- HES Electric Strike Faceplate, HES 1006 Series E (E 630)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- Hes Electric Strikes