Shop All Electric Strikes
Hes
Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 3/4-in Thickness, Fire Ra
Mfr # 9500-613-LBSM
Zoro # G909954197
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC/24VDC
- Faceplate Depth 2.25 in
- Faceplate Width 3.375 in
- Grade Grade 1
- Finish Dark Oxidized Satin Bronze Oil Rubbed
Product Information
- Brand Hes
- MFR # 9500-613-LBSM
- Zoro # G909954197
- UPC # 197163151509
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 2.25 in |
Faceplate Width | 3.375 in |
Length | 10.5 in |
Details
Item | Electric Strikes |
Input Voltage | 12VDC/24VDC |
Grade | Grade 1 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With Lockset Type | 9500 Series Electric Strikes |
Material | Bronze |
Fire Rated | 3 Hours {A} |
Features | Pullman Latch Rim Panic Device |
Description
Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 3/4-in Thickness, Fire Rated, Latchbolt Strike Monitor, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK (1830)
- KIPP Spring Plunger Heavy Spring Force D=M06 L=14, Stainless Steel, Comp: Ball Stainless Steel (K0310.206)
- MIDWEST FASTENER Silver C-Clip Silver 4PK (35646)
- DON-JO 2-3/4" Full Lip Strike with 2-1/2" Extended Lip (EL225SL)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801E 630)
- HES Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure, Cylin. Locksets (7501-630-12VDC)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006-J 630)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CS-F 630)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (8300-630)
- HES Stackable Lip ExtensionHES 5200 Series (5204-1)
- ADAMS RITE 490102630 Long Radius Deadlatch Strike with Dust Box Satin Stainless Steel (490102630)
- Hes Electric Strikes