Shop All Keyless Access Control Locks
Hes
Electronic Keyless Lock, Plastic
Mfr # 610
Zoro # G4451493
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 610
- Handle Type None
- Door Thickness 0.75 in
- Access Method Key or Lever
- For Use With Cabinets Drawers and Doors
Product Information
- Brand Hes
- MFR # 610
- Zoro # G4451493
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Outside Height | 4 in |
Latch Length | 0.50 in |
Outside Depth | 1 in |
Outside Width | 4 in |
Details
Item | Electronic Keyless Lock |
Series | 610 |
Handle Type | None |
Door Thickness | 0.75 in |
Access Method | Key or Lever |
For Use With | Cabinets Drawers and Doors |
Usage | Shared or Assigned |
Lock Material | Plastic |
Finish | Lexan |
Event Audit Trail | None |
Hand | Non-Handed |
Color | Black |
Power Source | 12/24 V DC |
Keypad Material | ABS Plastic |
Features | Hardwired |
Number of Keys on Keypad | 0 |
ADA Compliant | No |
Timed Entry Allowance | 5 sec |
Holding Force | 200 lb |
Ligature Resistant | No |
Description
Electronic Keyless Lock, For Use With Cabinets Drawers and Doors, Access Method Key or Lever, Usage Shared or Assigned, Handle Type None, Door Thickness 0.75 in, Lock Material Plastic, Finish Lexan, Series 610, Hand Non-Handed, Outside Height 4 in, Outside Depth 1 in, Outside Width 4 in, Latch Length 0.50 in, Keypad Material ABS Plastic, Number of Keys on Keypad 0, Timed Entry Allowance 5 sec, Features Hardwired, Power Source 12/24 V DC, Event Audit Trail None, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Threshold, Fluted Top, 3 ft., Aluminum Mill (653-36)
- MAG-MATE Rare Earth Magnet Material, 17 lb. (CMP7506P1N42)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (1601H X 689)
- EKENA MILLWORK Cambridge Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48CMB)
- HES Electronic Keyless Lock, Plastic (K100-622H-IPS-BP2)
- HES Electronic Keyless Lock, Al and Zinc Cast (KP20)
- HES Electronic Keyless Lock, Plastic (610-LM)
- HES Electronic Keyless Lock, 3"H, 2"W, Flat (10560001)
- KABA KABA: E-PLEX E1500 Deadbolt Lock With Key Override Dark Bronze (KABA-E150274441)
- KABA Kaba: Simplex 1011-26D Pushbutton Lock - Satin Chrome (KABA-101126D41)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-BLK)
- Hes Door Locks and Deadbolts