Shop All Keyless Access Control Locks
Hes
Electronic Keyless Lock, Plastic
Mfr # 610-LM
Zoro # G4451518
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 610
- Handle Type None
- Door Thickness 0.75 in
- Access Method Key or Lever
- For Use With Cabinets Drawers and Doors
Product Information
- Brand Hes
- MFR # 610-LM
- Zoro # G4451518
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Outside Width | 4 in |
Latch Length | 0.50 in |
Outside Depth | 1 in |
Outside Height | 4 in |
Details
Item | Electronic Keyless Lock |
Series | 610 |
Handle Type | None |
Door Thickness | 0.75 in |
Access Method | Key or Lever |
For Use With | Cabinets Drawers and Doors |
Usage | Shared or Assigned |
Lock Material | Plastic |
Finish | Lexan |
Event Audit Trail | None |
Hand | Non-Handed |
Features | Hardwired |
Timed Entry Allowance | 5 sec |
Holding Force | 200 lb |
Power Source | 12/24 V DC |
ADA Compliant | No |
Color | Black |
Ligature Resistant | No |
Keypad Material | ABS Plastic |
Number of Keys on Keypad | 0 |
Description
Electronic Keyless Lock, For Use With Cabinets Drawers and Doors, Access Method Key or Lever, Usage Shared or Assigned, Handle Type None, Door Thickness 0.75 in, Lock Material Plastic, Finish Lexan, Series 610, Hand Non-Handed, Outside Height 4 in, Outside Depth 1 in, Outside Width 4 in, Latch Length 0.50 in, Keypad Material ABS Plastic, Number of Keys on Keypad 0, Timed Entry Allowance 5 sec, Features Hardwired, Power Source 12/24 V DC, Event Audit Trail None, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Ball Butt Hinge, 4" x 4-1/2", US26D (FBB179 4-1/2X4 26D)
- SIMPLEX Push Button Lock, Entry, Key Override (LR8146B26D41)
- DELTANA Accessory Lever for SDL980 or SDLS480 Black Finish (SDLLEVERU19)
- LUCKY LINE Eyelet Spring Snap, L 3 7/8 In (4GGU4)
- HES Electronic Keyless Lock, Al and Zinc Cast (KP20)
- HES Electronic Keyless Lock, Plastic (K100-622H-IPS-BP2)
- HES Electronic Keyless Lock, 3"H, 2"W, Flat (10560001)
- HES Electronic Keyless Lock, Plastic (610)
- LOCKEY Horizon Electronic Keypad Combination Lock Standard Black Left (EC950-H-BL)
- CRIME STOPPER Crimestopper RS1G5 1-Way Single-Button Remote Start System (RS1G5)
- SQUARE D Square D By Schneider Electric QO2L30SCP 30A Surface Mount Loadcenter (6475958)
- Hes Keyless Access Control Locks