Shop All Electric Strikes
Hes
Electric Strike, H.Duty, Fail Safe/Secure, Cylin. Locksets
Mfr # 501 630
Zoro # G8692713
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Door Frame Type Metal
- Faceplate Height 4 7/8 in
- Faceplate Width 1 1/4 in
Product Information
- Brand Hes
- MFR # 501 630
- Zoro # G8692713
- UPC # 740090043432
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Door Frame Type | Metal |
Grade | 1 |
Finish | Stainless steel |
For Use With | Cylindrical Locksets |
Material | Stainless Steel |
Fire Rated | No |
Includes | Mounting hardware |
Standards | ANSI/BHMA A156.31, UL 1034 |
Description
Electric Strike, For Use With Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Door Frame Type Metal, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Standards ANSI/BHMA A156.31, UL 1034, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55521)
- L E JOHNSON 1" Wht By Bump Dr Stop (2155PPK1)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-96x84)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Aurum Brushed Gold Contemporary Cabinet Pull (BP8189192158)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400-12/24D-630)
- HES Electro Lynx AdaptorHES Electric Strikes (2004M)
- HES HES 5200 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5200C-LBSM 630)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-2 24D 630)
- HES HES 9600 Series Electric Strikes, 12/24 VDC Voltage, Oil Rubbed Bronze (9600 613 LBM)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200C-LBM 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200C-12D/24D-630)
- Hes Electric Strikes