Shop All Electric Strikes
Hes
Electric Strike, 12VDC, H.Duty, Fail Secure
Mfr # 310-2 3/4 12D 630
Zoro # G1601927
original price:
$578.99
7% off
new price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 12 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 1/8 in
Product Information
- Brand Hes
- MFR # 310-2 3/4 12D 630
- Zoro # G1601927
- UPC # 740090045504
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1/8 in |
Faceplate Height | 9 in |
Faceplate Width | 1 3/8 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Secure |
Input Voltage | 12 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
Standards | ANSI-A156.31, CAN4-S104, DOD APPROVED, UL 10C, UL1034 |
Material | Stainless Steel |
Features | Stainless Steel Construction |
Strikes | 1,000,000 Cycles |
Includes | Mounting hardware |
Fire Rated | Yes |
For Use With | Mortise/Cylindrical Locksets |
Bolt Throw | 3/4 in |
Description
Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 3/8 in, Faceplate Height 9 in, Faceplate Depth 1/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Features Stainless Steel Construction, Standards ANSI-A156.31, CAN4-S104, DOD APPROVED, UL 10C, UL1034
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Ring, Leaf, Loose, 2", PK50, Silver, 50 PK (72205)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK100 (1RHB6)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/8-16", 3" (MM80163)
- SECURITRON Electromagnetic Lock Power Supply (AQS1210)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400 630)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Safe/Secure (9600 629)
- HES Electric Strike (10620422)
- HES Electric Strike for Rim Device, 3/4 Pullman, Safe or Secure, 12 or 24V, 613E Dark Sattin Bronze (9600-613E)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Cylin./Mort. Locks (712 24D 630)
- HES Electric Strike Faceplate, HES 1006 Series ND (ND 630)
- BEA Relay, Plastic, Surface Mount (10MC25)
- Hes Electric Strikes