Shop All Electric Strikes
Hes
Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 5200-LBSM
Zoro # G1601671
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 9/16 in
Product Information
- Brand Hes
- MFR # 5200-LBSM
- Zoro # G1601671
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 9/16 in |
Faceplate Height | 4 7/8 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
Includes | Mounting hardware |
Bolt Throw | 3/4 in |
Material | Stainless Steel |
Standards | ANSI/BHMA A156.31, UL 1034 |
Features | Easy Installation Process, Horizontally Adjustable |
For Use With | Cylindrical Locksets |
Fire Rated | Yes |
Strikes | 1,000,000 Cycles |
Description
Electric Strike, For Use With Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Height 4 7/8 in, Faceplate Depth 9/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Features Easy Installation Process, Horizontally Adjustable, Standards ANSI/BHMA A156.31, UL 1034, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP8501-T X 690)
- EKENA MILLWORK 2 3/4"W x 5 1/2"D x 8"H Mini Lucan Wood Corbel, Cherry (CORW03X06X08LUCH)
- BEST Satin Chrome Cabinet 5L7RL2626 (887838145857)
- CODEL DOORS 30" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2668pri8402BF)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body (310-1 (3/4) 24D)
- HES Electric Strike, 12VDC, H.Duty, Fail Secure (310-2 3/4 12D 630)
- HES HES 5000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5000C-LBM 630)
- HES ELECSTK KIT 12/24DC NFS 630 ELECTRIC STRIKE WITH K OPT 12 OR 24VDC FIELD SELECTABLE FAIL SECURE SATI (1006-K-630)
- HES Electric Strike (7501-630-LBM)
- HES HES 9400 Series Electric Strikes, 12/24 VDC Bright Stainless Steel (9400 629)
- RUTHERFORD Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure (A71-12VDC)
- Hes Electric Strikes