Shop All Electric Strikes
Hes
Electric Strike, 12/24V DC
Mfr # 9800-630
Zoro # G602589634
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Continuous Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Aluminum/Hollow Metal/Wood
- Pull Force 1,500 lb
Product Information
- Brand Hes
- MFR # 9800-630
- Zoro # G602589634
- Country of Origin United States
- Category Electric Strikes
Details
Item | Electric Strike |
Performance | Continuous Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Aluminum/Hollow Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Satin Stainless Steel |
Features | Horizontally Adjustable, Internally Mounted Solenoid |
Material | Stainless Steel |
For Use With | Rim Exit Device |
Standards | ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 1034, UL 294, UL 305 |
Strikes | 1,000,000 Cycles |
Includes | 1/16 in Spacer Plate, 1/8 in Spacer Plate |
Description
Electric Strike
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 148 PHL 626 234 ASA SFL)
- LAMP 1-11/32" W x 1-11/32" H Plain Glass Door Hinge (GH-34/8/S-P)
- ALTRONIX Power Supply 4PTC 24Vac @ 4A (ALTV244CB)
- KOHLER O-Ring, 42084 (42084)
- HES Electric Strike, 12VDC, H.Duty, Fail Secure (310-2 3/4 12D 630)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (8300-630)
- HES HES 7500 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (7501 630)
- HES Electric Strike (10620401)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 630 LBM)
- HES Wire-In Rectifier AC to DC, 35V, 2A, For HES Electric Strikes (2001-1)
- ADAMS RITE Elec Stk, 12 VDC, Square FP, US10B (7170-310-313-00)
- Hes Electromagnetic Locking Systems