Shop All Electric Strikes
Hes
Electric Strike
Mfr # 10620422
Zoro # G402589544
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Aluminum/Hollow Metal/Wood
- Pull Force 2,500 lb
Product Information
- Brand Hes
- MFR # 10620422
- Zoro # G402589544
- Country of Origin United States
- Category Electric Strikes
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Aluminum/Hollow Metal/Wood |
Pull Force | 2,500 lb |
Finish | Stainless Steel; Satin Stainless Steel; Dark Bronze; Brushed; Aluminum; Unfinished; Satin Aluminum; Satin Stainless; Clear Anodized; Satin Chrome |
Fire Rated | fire rated - 3 hours |
Strikes | 1,000,000 Cycles |
Material | Aluminum, Brass, Cast Stainless Steel, Cast Steel, Stainless Steel, Stainless Steel/Zinc-Aluminum Alloy, Zinc-Aluminum Alloy |
Features | Adjustable |
Includes | Faceplates, Mounting Hardware |
Standards | ANSI - A250.13-2003 |
Description
Electric Strike
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Nickel Pivot Hinge, Holes per Leaf: 3 (PH60U15)
- COMPONENT HARDWARE Nickel Plated Steel End Cap for 1-5/8" O (J16-0158)
- ROCKWOOD Locking Pocket Door Pull, Polished Brass, Clips/Fasteners (891.3)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP8301 x 690)
- HES Electric Strike Faceplate, KitHES 1006 Series (DB2 KIT 630)
- HES Electric Strike Faceplate, HES 1006 Series Z (Z 630)
- HES HES 5000 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (5000-501 630)
- HES Electric Strike (7501-630-LBM)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400 613)
- HES HES 9400 Series Electric Strikes, 12/24 VDC Bright Stainless Steel (9400 629)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Secure (1006CLB)
- Hes Electric Strikes