Shop All Electric Strikes
Hes
Electric Strike
Mfr # 10590401
Zoro # G802589526
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Aluminum/Hollow Metal/Wood
- Finish Stainless Steel; Satin Stainless Steel; Dark Bronze; Brushed; Aluminum; Unfinished; Satin Aluminum; Satin Stainless; Clear Anodized; Satin Chrome
- Includes Faceplates, Mounting Hardware
Product Information
- Brand Hes
- MFR # 10590401
- Zoro # G802589526
- Country of Origin United States
- Category Electric Strikes
Details
Item | Electric Strike |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Aluminum/Hollow Metal/Wood |
Finish | Stainless Steel; Satin Stainless Steel; Dark Bronze; Brushed; Aluminum; Unfinished; Satin Aluminum; Satin Stainless; Clear Anodized; Satin Chrome |
Includes | Faceplates, Mounting Hardware |
Standards | ANSI/BHMA - A156.31 |
Material | Aluminum, Brass, Cast Stainless Steel, Cast Steel, Stainless Steel, Stainless Steel/Zinc-Aluminum Alloy, Zinc-Aluminum Alloy |
Strikes | 500,000 Cycles |
Features | Adjustable |
Fire Rated | fire rated - no |
Description
Electric Strike
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Appliance White Sweep Lock (50-418-46X)
- BLUM Blum B20K1301 61-112 Aventos HK-XS Power Factor Stay Lift System (B20K1301)
- MASTER LOCK MAGNUM LOCK 2"" LAMINATED (M5XKADCCSEN)
- COMPONENT HARDWARE CP Die Cast Mag/Mech Latch Straight Hand (R24-9175-C)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 3/4-in Thickness, Fire Ra (9500-613-LBSM)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8500 630)
- HES HES 7000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (7000C 630)
- HES Electric Strike Faceplate, HES 8000 Series (801 630)
- HES Electric Strike Faceplate, HES 1006 Series Z (Z 630)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-4 24D 630)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S65U 32D)
- Hes Electric Strikes