Shop All Electric Strikes
Hes
Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body
Mfr # 310-1 (PK) 24D
Zoro # G8691907
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 24 V AC/DC
- Door Frame Type Metal/Wood
- Pull Force 1,500 lb
Product Information
- Brand Hes
- MFR # 310-1 (PK) 24D
- Zoro # G8691907
- UPC # 740090044163
- Country of Origin United States
- Category Electric Strikes
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Secure |
Input Voltage | 24 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
Includes | Mounting hardware |
Fire Rated | Yes |
For Use With | Electric Strike Body |
Standards | ANSI-A156.31, CAN4-S104, DOD APPROVED, UL 10C, UL1034 |
Material | Stainless Steel |
Description
Electric Strike, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24 V AC/DC, Door Frame Type Metal/Wood, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Standards ANSI-A156.31, CAN4-S104, DOD APPROVED, UL 10C, UL1034, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Viton Cord Stock - 2.5mm Cross Section x 5 ft. Long (ZUSA-RC-1276)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm (FA-2016ED-C)
- TRIMLITE 34" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2168pri8433)
- BEST Key Blank, BEST Lock, Standard, WY Keyway (1AP1WY1KS567KS800)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8000)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body (310-1 (3/4) 24D)
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (1500C-LMS 630)
- HES 12-24V DC Electric Strike Body, Satin Stainless Steel (5200630)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006-KD 630)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006-J 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400 613)
- Hes Electromagnetic Locking Systems