Shop All Electric Strikes
Hes
Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body
Mfr # 310-1 (3/4) 24D
Zoro # G8691882
original price:
$470.63
14% off
new price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 24 V AC/DC
- Door Frame Type Metal/Wood
- Pull Force 1,500 lb
Product Information
- Brand Hes
- MFR # 310-1 (3/4) 24D
- Zoro # G8691882
- UPC # 740090044156
- Country of Origin United States
- Category Electric Strikes
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Secure |
Input Voltage | 24 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
For Use With | Electric Strike Body |
Material | Stainless Steel |
Includes | Mounting hardware |
Standards | ANSI-A156.31, CAN4-S104, DOD APPROVED, UL 10C, UL1034 |
Fire Rated | Yes |
Description
Electric Strike, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24 V AC/DC, Door Frame Type Metal/Wood, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Standards ANSI-A156.31, CAN4-S104, DOD APPROVED, UL 10C, UL1034, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Floor Guide, Wall Mounted, Flat Black (BARN-WGD FBL)
- ZORO SELECT O-Ring, EPDM, Dash 134, 1-7/8, 2.068, PK10 (U38869.009.0187)
- DON-JO Don-Jo: Electric Strike Filler Plate AF 260 - SL Finish (DNJ-AF-260-SL)
- GENESIS Adj Door Holder 3In Grabber, Chr (DH-GRB-02-300)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000C 630)
- HES Electric Strike Faceplate, HES 7000 Series (783S 626)
- HES HES 5000 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (5000-501 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 630 LBSM)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (8300-630)
- HES Electric Strike Faceplate, HES 5000 Series (501 BLK)
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Silver Plated (DNJ-AF-29-SL)
- Hes Electromagnetic Locking Systems