Shop All Electric Strikes
Hes
Elec. Strike, 24VDC, H.Duty, Fail Secure
Mfr # 310-4-3 24D 630
Zoro # G8692022
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 24 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 1 1/2 in
Product Information
- Brand Hes
- MFR # 310-4-3 24D 630
- Zoro # G8692022
- UPC # 740090049687
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 1/2 in |
Faceplate Height | 14 5/8 in |
Faceplate Width | 3/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Secure |
Input Voltage | 24 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
Material | Stainless Steel |
Fire Rated | Yes |
Includes | Mounting hardware |
For Use With | Pair of Doors with SVR and No Mullion |
Features | Electric Strike for Pair of Doors |
Standards | ANSI-A156.31, CAN4-S104, DOD APPROVED, UL 10C, UL1034 |
Description
Electric Strike, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 3/4 in, Faceplate Height 14 5/8 in, Faceplate Depth 1 1/2 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Standards ANSI-A156.31, CAN4-S104, DOD APPROVED, UL 10C, UL1034, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 1-1/8" Overall Length Matte Black Square Dominique Cabinet Knob (845MB)
- PRIME-LINE 27 in. x 3/8 in. Spiral Non-Tilt Balance, Red Tip Single Pack (FM 2720)
- KEYLESS FACTORY KeylessFactory: 2019-2020 GM / 4-Button Keyless Entry Remote / PN: 13577764 / M3N-32337200 (RO-GM-4372)
- BRINKS Keyed Different Padlock Laminated Steel 50mm High Security Long SHKL (172-52091)
- HES HES 5000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5000C-LBM 630)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB-LBM 630)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8500 LBM 630)
- HES HES 1600 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1600-CS-LMS 630)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8000)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB-F 630)
- VON DUPRIN 4' 98 Series Alarm Kit Less Switch; 628 Anodized Aluminum Finish (98ALK284LS)
- Hes Electromagnetic Locking Systems