Shop All Electric Strikes
Hes
Elec. Strike, 24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock
Mfr # 310-4 F 24D 630
Zoro # G1601918
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe
- Input Voltage 24 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 1/8 in
Product Information
- Brand Hes
- MFR # 310-4 F 24D 630
- Zoro # G1601918
- UPC # 740090047546
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1/8 in |
Faceplate Height | 9 in |
Faceplate Width | 1 3/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe |
Input Voltage | 24 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
Fire Rated | Yes |
Material | Stainless Steel |
Strikes | 1,000,000 Cycles |
For Use With | Mortise/Cylindrical Locksets |
Features | Stainless Steel Construction |
Bolt Throw | 3/4 in |
Includes | Mounting hardware |
Standards | ANSI-A156.31, CAN4-S104, DOD APPROVED, UL 10C, UL1034 |
Description
Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe, Input Voltage 24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 9 in, Faceplate Depth 1/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Features Stainless Steel Construction, Standards ANSI-A156.31, CAN4-S104, DOD APPROVED, UL 10C, UL1034
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Soft Close Kit for the 5372 Series Blind Corner Organizers (5372-SC-KIT-2)
- RICHELIEU AMERICA TG 4PK 78 WHT Base (F32028TV)
- MARKS Marks: 175 Series Entry Lever Lockset Grade 2 - 2-3 / 4" Bkst TRYME LOCK (MRK-175AB-26D)
- S & W Leveling Mount, Boltless, 5/8-11, 4 in Base (BNYLC4-TEL)
- HES HES 5200 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5200C-LBSM 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9500 630 LBM)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (8000-630)
- HES Electric Strike Faceplate, HES 1006 Series ND (ND 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000C-12/24D-630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400 613)
- LOCKNETICS Electric Rim Strike (RS210-10B)
- Hes Electric Strikes