Shop All Electric Strikes
Hes
Elec. Strike, 12/24VDC, H.Duty, Fail Secure
Mfr # 1006CLB
Zoro # G5399423
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 1 11/16 in
Product Information
- Brand Hes
- MFR # 1006CLB
- Zoro # G5399423
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 11/16 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 3,070 lb |
Grade | 1 |
Finish | Dull Stainless Steel |
Features | Full Keeper Shims for Horizontal Adjustment, Internally Mounted Solenoid, Non-Handed, Plug In Connector |
Standards | ANSI A250.13-2003, ANSI/BHMA A156.31, ASTM-E152, Can4-S104, UL 1034 Listed, UL 10C Listed |
Includes | (3) Faceplates, Mounting Hardware, Strike Body |
Strikes | Exceeds 1,000,000 Cycles |
Material | Stainless Steel |
Bolt Throw | Up to 1 in |
For Use With | Cylindrical/Mortise Locksets |
Fire Rated | 3 hr |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Electric Strike, For Use With Cylindrical/Mortise Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 11/16 in, Pull Force 3,070 lb, Grade 1, Fire Rated 3 hr, Finish Dull Stainless Steel, Material Stainless Steel, Bolt Throw Up to 1 in, Strikes Exceeds 1,000,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB2486134)
- MR. CHAIN Yellow Plastic Chain 1"(#4, 25 mm)x100 (10002-100)
- ELEMENTS BY HARDWARE RESOURCES 3" Overall Length Matte Black Edgefield Cabinet Tab Pull (A500-3MB)
- KOHLER O-Ring, 29682 (29682)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Secure, Rim Exit Device (9500-630-GR)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400 630 LBM)
- HES Electric Strike (7501-630-LBM)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801E 630)
- HES HES 5200 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5200C-LBSM 630)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CS-630)
- FOLGER ADAM Fail Secure, Industrial Grade 12VDC Electric Strike, Body Only, 1/2-in Keeper (310-1 (1/2) 12D)
- Hes Electric Strikes