Shop All Electric Strikes
Hes
Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 7000C-630
Zoro # G4701938
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 1/8 in
Product Information
- Brand Hes
- MFR # 7000C-630
- Zoro # G4701938
- UPC # 740090007670
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1/8 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Satin Stainless Steel |
Bolt Throw | 5/8 in to 3/4 in |
Standards | UL 1034 |
For Use With | Cylindrical Latchbolts, Rim Exit Device |
Includes | (2) Interchangeable Faceplates and Mounting Hardware, Mounting Hardware |
Features | In Frame Horizontal Adjustment, Non-Handed, Preload Release, Tamper Resistant |
Material | Stainless Steel |
Strikes | 1,000,000 Cycles |
Fire Rated | No |
Description
Electric Strike, For Use With Cylindrical Latchbolts, Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Satin Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in to 3/4 in, Strikes 1,000,000 Cycles, Standards UL 1034
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Hurley Architectural Grade PVC Bracket, 5/8"W X 16"D X 16"H (BKTP01X16X16HU)
- EBERHARD MANUFACTURING CO Locking Handle Assembly W/Tpu Molded Gask (EMC 10-21100-236C-03 MOD)
- TY-FLOT FME Cover, 4"dia. x 6"D, PK30 (CBFR4OR)
- GARDNER SPRING Ball Bearing Disc Spring for Bearing Size 6205/6304 (BB-24)
- HES 1/8 Spacer, 630 Satin Stainless Steel (9000-108-630)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB-LBSM 630)
- HES HES 9600 Series Electric Strikes, 12/24 VDC Voltage, Oil Rubbed Bronze (9600 613 LBSM)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006 630)
- HES Electric Strike Body Only, Fail Safe, 1/2 keeper, 24V/DC (SB310-1-1/2-F-24D)
- HES for Latchbolt Locks and Deadbolts x Lock Monitor, 630 Satin Stainless Steel (1600CS-630-LM)
- TRINE Electric Strike (3024)
- Hes Electromagnetic Locking Systems