Shop All Electric Strikes
Hes
Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 5200-LBM
Zoro # G8692747
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Metal/Wood
- Pull Force 1,500 lb
Product Information
- Brand Hes
- MFR # 5200-LBM
- Zoro # G8692747
- UPC # 740090043418
- Country of Origin United States
- Category Electric Strikes
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
For Use With | Cylindrical Locksets with Deadlatches |
Includes | Mounting hardware |
Standards | ANSI/BHMA A156.31, UL 1034 |
Fire Rated | Yes |
Material | Stainless Steel |
Description
Electric Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Metal/Wood, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Standards ANSI/BHMA A156.31, UL 1034, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel, LBM (5000-12/24DC-LBM)
- PAMEX White Plastic Pole Socket Set for 1-3/8in Pole White Finish (DD0640WC)
- MAG-MATE Hose/Cord Hook Holder, Magnetic, 1 Hook (MX2750HC1)
- HY-KO Key Blank Esp Es8 (11010ES8)
- HES Elec. Strike, Elec. Strike, M.Duty, 12/24VDC, M.Duty (8000C)
- HES Stackable Lip ExtensionHES 5000 Series (5104-1)
- HES HES 5000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5000C-LBM 630)
- HES Electric Strike Faceplate, HES 1006 Series ND (ND 630)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-4 24D 630)
- HES Fire Rated Electric Strike, Electric Strike, M.Duty, 12/24VDC (8300C)
- VON DUPRIN Electric Strike, Fire Rated, US32D, 6" FP, 12 VDC, 3/4" Throw (6111 12V 32D)
- Hes Electromagnetic Locking Systems