Shop All Cabinet Locks
Hes
Cabinet Lock, 12 VDC, Locked State Monitoring
Mfr # 660-12V-LBSM
Zoro # G009958149
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throw Length 5.5 in
Product Information
- Brand Hes
- MFR # 660-12V-LBSM
- Zoro # G009958149
- UPC # 197163072439
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Throw Length | 5.5 in |
Details
Item | Electric Cabinet Locks |
Description
Cabinet Lock, 12 VDC, Locked State Monitoring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Aluminum Handle 24 Inch, 2PK (C02H075747-AL)
- X1 TOOLS Square O-Ring ID:28 mm, CS:2 mm, OD:32 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-28-32x4)
- PRIMELINE TOOLS Sliding Door Keeper, Zinc Plated Steel (Single Pack) (MP2097)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB36)
- HES Cabinet Lock, 24 VDC Locked State Monitoring (660-24V-LBSM)
- HES Electric Cabinet Locks (660-24V)
- HES Cabinet Lock, 12VDC, H.Duty, Fail Secure, Rim Mounted (660-12V)
- HES Electric Cabinet Locks (610 HES)
- NATIONAL HARDWARE LOCK DRAW/CAB 3/4"" SLV (N192-484)
- OLYMPUS Furniture Drawer Deadbolt Lock - N Series National - 26D - Satin Chrome - KD (OLY-N078-26D78-KD)
- OLYMPUS Olympus: FOR HON F24/28 26D NATL 101 (OLY-FC10-26D-101)
- Hes Cabinet Locks