Shop All Patches & Badges
Heros Pride
Embroidered Patch, U.S. Flag, Medium Gold
Mfr # 0028
Zoro # G6140294
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts
- Patch Type Flag
- Symbol U.S. Flag
- Size 1-1/2 in x 1 in
- Color Medium Gold
Product Information
- Brand Heros Pride
- MFR # 0028
- Zoro # G6140294
- UPC # 849204000443
- Country of Origin Multiple
- Category Patches & Badges
Dimensions
Size | 1-1/2 in x 1 in |
Details
Item | Embroidered Patch |
Industry Type | Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts |
Patch Type | Flag |
Symbol | U.S. Flag |
Color | Medium Gold |
Material | Rayon/Polyester |
Description
Embroidered Patch, Material Rayon/Polyester, Industry Type Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts, Patch Type Flag, Symbol U.S. Flag, Color Medium Gold, Size 1-1/2 in x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6712F)
- 3M Peltor Hard Hat Guide Arms Assembly P3EG (P3EG-PK)
- SICURIX Datacard YMCKT - color (cyan, magenta, yellow, resin black, clear overlay) (534700-001-R010)
- PIG Filter Sock, 10 ft L x 12-1/2"W x 3-1/2"H (FLT821)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Silver/Black (0044)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0002)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Full (0041)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (7362)
- HEROS PRIDE Embroidered Patch, US Flag, Olive Drab/Blk (7345)
- HEROS PRIDE U.S. Flag, Embroidered Patch, Medium, Gold (0001HP)
- CAROLINES TREASURES Letter N Football Crimson, Grey and White Retractable Badge Reel (CJ1065-NBR)
- Heros Pride Workwear and Protective Clothing