Shop All Duty Belts and Harnesses
Heros Pride
Duty Belt, Outer Loop Lined, Black, 2XL
Mfr # 1210-2XL-52
Zoro # G5376016
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/4 in
- Color Black
- Material 100% Nylon Webbing
- Features Comfortable Loop Lining Makes Adding an Inner Belt Quick and Easy., Durable, Lightweight Polymer Core Adds Stability, Reinforced with Four Rows of Stitching for Durability, Three Release Retention Buckle System for Extra Security
- Length 54 in
Product Information
- Brand Heros Pride
- MFR # 1210-2XL-52
- Zoro # G5376016
- UPC # 849204003628
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | 2XL |
Width | 2 1/4 in |
Length | 54 in |
Details
Item | Duty Belt |
Color | Black |
Material | 100% Nylon Webbing |
Features | Comfortable Loop Lining Makes Adding an Inner Belt Quick and Easy., Durable, Lightweight Polymer Core Adds Stability, Reinforced with Four Rows of Stitching for Durability, Three Release Retention Buckle System for Extra Security |
Type | Duty |
Style | Outer Loop Lined |
Gender | Unisex |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Duty Belt, Duty, Unisex, Outer Loop Lined Style, Size 2XL, Length 54 in, Width 2 1/4 in, Material Nylon, Color Black, Features Comfortable Loop Lining Makes Adding an Inner Belt Quick and Easy., Durable, Lightweight Polymer Core Adds Stability, Reinforced with Four Rows of Stitching for Durability, Three Release Retention Buckle System for Extra Security, Material 100 Percent Nylon Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Glasses CS01 Chemical Splash Safety Goggle-ClrAF (CS0111ID)
- MARCOM Aerial Lifts (V0003639EO)
- KISHIGO XL, Orange, Class 3, Hoodie Sweatshirt With Zipper (JS103-XL)
- RAE Pavement Stencil, 9 in, Wheel Stop, 1/16 (STL-116-5050)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, L (1210-L-40)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, 4XL (1210-4XL-66)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, M (1210-M-34)
- HEROS PRIDE Belt Accessory, Nylon (1073)
- HEROS PRIDE Belt Accessory, Nylon (1090)
- HEROS PRIDE Belt Accessory, Nylon (1087)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- Heros Pride Workwear and Protective Clothing