Shop All Duty Belts and Harnesses
Heros Pride
Duty Belt, Inner Loop Lined, Black, XL
Mfr # 1205-XL-46
Zoro # G5375921
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Color Black
- Material 100% Nylon Webbing
- Features Covers Straps of Duty Gear for More Comfortable Fit, Durable, Hook Lining Fastens to Loop Lining of Main Duty Belt, Hook-and-Loop Closure for Adjustable Sizing, Lightweight Polymer Core Adds Stability, Reinforced with Three Rows of Stitching for Durability.
- Length 49 in
Product Information
- Brand Heros Pride
- MFR # 1205-XL-46
- Zoro # G5375921
- UPC # 849204003574
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Xl |
Width | 1 1/2 in |
Length | 49 in |
Details
Item | Duty Belt |
Color | Black |
Material | 100% Nylon Webbing |
Features | Covers Straps of Duty Gear for More Comfortable Fit, Durable, Hook Lining Fastens to Loop Lining of Main Duty Belt, Hook-and-Loop Closure for Adjustable Sizing, Lightweight Polymer Core Adds Stability, Reinforced with Three Rows of Stitching for Durability. |
Style | Inner Loop Lined |
Item - Duty Belts and Harnesses | Duty Belt |
Type | Duty |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Gender | Unisex |
Description
Duty Belt, Duty, Unisex, Inner Loop Lined Style, Size XL, Length 49 in, Width 1 1/2 in, Material Nylon, Color Black, Features Covers Straps of Duty Gear for More Comfortable Fit, Durable, Hook Lining Fastens to Loop Lining of Main Duty Belt, Hook-and-Loop Closure for Adjustable Sizing, Lightweight Polymer Core Adds Stability, Reinforced with Three Rows of Stitching for Durability., Material 100 Percent Nylon Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Tyvek Coverall W Collar, L, PK25, L, 25 PK, White, Tyvek(R), Zipper (TY120SL)
- NMC Caution Look Out For Forklifts Sign - Bilingual, ESC722RB (ESC722RB)
- BULLARD Airline Hose, 50 ft., Rubber, 3/8 In. Dia. (469650)
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32261)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 3XL (1205-3XL-58)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, M (1205-M-34)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, L (1205-L-40)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, M (1210-M-34)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BP)
- CONDOR OUTDOOR PRODUCTS LCS GUN BELT, BLACK, M (121174-002-M)
- Heros Pride Duty Belts and Harnesses