Shop All Duty Belts and Harnesses
Heros Pride
Duty Belt, Inner Loop Lined, Black, M
Mfr # 1205-M-34
Zoro # G5414446
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Color Black
- Material 100% Nylon Webbing
- Features Covers Straps of Duty Gear for More Comfortable Fit, Durable, Hook Lining Fastens to Loop Lining of Main Duty Belt, Hook-and-Loop Closure for Adjustable Sizing, Lightweight Polymer Core Adds Stability, Reinforced with Three Rows of Stitching for Durability.
- Length 40 in
Product Information
- Brand Heros Pride
- MFR # 1205-M-34
- Zoro # G5414446
- UPC # 849204003550
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | M |
Width | 1 1/2 in |
Length | 40 in |
Details
Item | Duty Belt |
Color | Black |
Material | 100% Nylon Webbing |
Features | Covers Straps of Duty Gear for More Comfortable Fit, Durable, Hook Lining Fastens to Loop Lining of Main Duty Belt, Hook-and-Loop Closure for Adjustable Sizing, Lightweight Polymer Core Adds Stability, Reinforced with Three Rows of Stitching for Durability. |
Gender | Unisex |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Item - Duty Belts and Harnesses | Duty Belt |
Type | Duty |
Style | Inner Loop Lined |
Description
Duty Belt, Duty, Unisex, Inner Loop Lined Style, Size M, Length 40 in, Width 1 1/2 in, Material Nylon, Color Black, Features Covers Straps of Duty Gear for More Comfortable Fit, Durable, Hook Lining Fastens to Loop Lining of Main Duty Belt, Hook-and-Loop Closure for Adjustable Sizing, Lightweight Polymer Core Adds Stability, Reinforced with Three Rows of Stitching for Durability., Material 100 Percent Nylon Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- TALON TRAX 11 Men's Steel (5T257)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473H55 (473H55)
- GLOWSHIELD Hi-Vis Beanie, Knit Cap, Yellow (382FY)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 3XL (1205-3XL-58)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, XL (1205-XL-46)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 2XL (1205-2XL-52)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473P)
- HEROS PRIDE Belt Accessory, Nylon (1085)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482P)
- CONDOR OUTDOOR PRODUCTS GEN II BATTLE BELT, BLACK, L (241-002-L)
- Heros Pride Security Clothing