Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather, PK4
Mfr # 1499PN
Zoro # G7109098
product price: $13.65
/pk 4, $3.41/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Length 7
- For Use With Belts
- Type Belt Mounted
Product Information
- Brand Heros Pride
- MFR # 1499PN
- Zoro # G7109098
- UPC # 849204006117
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 7 |
Length (In.) | 7 |
Width (In.) | 3/4 |
Details
Item | Duty Belt Accessory |
Color | Black |
For Use With | Belts |
Type | Belt Mounted |
Sub-Category | Keeper |
Fits | Duty Belt Up to 2-1/4" |
Features | Leather Reinforced Snaps for Easy Snap and Unsnap, Water Resistant |
Material | Synthetic Leather |
Number of Pockets (Outside) | 0 |
Material - Duty Belts and Harnesses | Synthetic Leather |
Number of Pockets (Inside) | 0 |
Holds | Belt |
Item - Duty Belts and Harnesses | Duty Belt |
Closure Style | Snap |
Description
Duty Belt Accessory, Belt Mounted, Size Universal, Material Synthetic Leather, Color Black, Features Leather Reinforced Snaps for Easy Snap and Unsnap, Water Resistant, Material Synthetic Leather, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Predator Impact 1 MAXGrid Hiviz CutPro (PD4900S)
- K-SUN Label Tape, White, Labels/Roll: Continuous (48001)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (19256)
- MILLER ELECTRIC Input Air Hose, Miller C50 SAR System, Size: 50 ft (276005)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1479P)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473W)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1455WB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BW)
- HEROS PRIDE Belt Accessory, Nylon (1053)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, M (1205-M-34)
- HEROS PRIDE Belt Accessory, Nylon (1074)
- Heros Pride Duty Belts and Harnesses