Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1487WB
Zoro # G7109131
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Synthetic Leather
- Features Also Acts As A Belt Keeper, Engineered Lightweight to Give Your Back A Break, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water resistant
- Length 6 1/4 in
Product Information
- Brand Heros Pride
- MFR # 1487WB
- Zoro # G7109131
- UPC # 849204011951
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 6 1/4 in |
Width (In.) | 1 1/2 in |
Length (In.) | 6 1/4 in |
Details
Item | Key Holder |
Color | Black |
Material | Synthetic Leather |
Features | Also Acts As A Belt Keeper, Engineered Lightweight to Give Your Back A Break, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water resistant |
Holds | Keys |
Sub-Category | Holder |
Fits | Duty Belt Up to 2-1/4 in |
Type | Belt Mounted |
For Use With | Keys |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 0 |
Item - Tactical Pouches | Key Pouch |
Includes | Metal Ring |
Closure Style | Snap |
Description
Key Holder, Belt Mounted, Size Universal, Color Black, Material Synthetic Leather, Length (In.) 6 1/4 in, Width (In.) 1 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Keys, Features Also Acts As A Belt Keeper, Engineered Lightweight to Give Your Back A Break, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water resistant, Includes Metal Ring, Holds Keys, Closure Style Snap, Key Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-844/M)
- NMC Deluxe White Signicade Stand 45x25x3 (SFS100)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-36W32LP)
- WIGWAM MILLS BLK Worsted Wool Cap (F4707-052-OS)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1479W)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 2XL (1205-2XL-52)
- HEROS PRIDE Belt Keeper, Standard, Black, 2-1/4 In., PK4 (1097)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1458PB)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 3XL (1205-3XL-58)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WN)
- CONDOR OUTDOOR PRODUCTS LCS GUN BELT, BLACK, S (121174-002-S)
- Heros Pride Duty Belts and Harnesses