Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1485PN
Zoro # G6635268
product price: $20.09
/ea
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Synthetic Leather
- Features Engineered Lightweight to Give Your Back A Break, Water Resistant
- Length 4 1/2 in
Product Information
- Brand Heros Pride
- MFR # 1485PN
- Zoro # G6635268
- UPC # 849204006032
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 4 1/2 in |
Width (In.) | 2 1/4 in |
Length (In.) | 4 1/2 in |
Details
Item | Key Holder |
Color | Black |
Material | Synthetic Leather |
Features | Engineered Lightweight to Give Your Back A Break, Water Resistant |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Inside) | 0 |
Sub-Category | Holder |
Includes | Metal Ring |
Number of Pockets (Outside) | 0 |
For Use With | Keys |
Holds | Keys |
Type | Belt Mounted |
Item - Tactical Pouches | Key Pouch |
Closure Style | Hook-and-Loop |
Description
Key Holder, Belt Mounted, Size Universal, Color Black, Material Synthetic Leather, Length (In.) 4 1/2 in, Width (In.) 2 1/4 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Keys, Features Engineered Lightweight to Give Your Back A Break, Water Resistant, Includes Metal Ring, Holds Keys, Closure Style Hook-and-Loop, Key Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Regular Jeans, 36 in. Inseam, 34 in. Waist (C993RB 34 36)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - Large/X-Large (48-73-5172)
- TOUGH DUCK Fluorescent Green Polyester Parka size M (S42611)
- TATCO Handheld Stop Sign, 18" W, 18" H, White/Red (TCO17520)
- HEROS PRIDE Belt Accessory, Nylon (1070)
- HEROS PRIDE Belt Accessory, Nylon (1040)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1485WN)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, XL (1205-XL-46)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BPB)
- HEROS PRIDE Glove Pouch, Double, Black, Nylon (1082)
- Heros Pride Duty Belts and Harnesses