Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1478P
Zoro # G7109201
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Synthetic Leather
- Features Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Open Top and Bottom, Water Resistant
- Length 6 in
Product Information
- Brand Heros Pride
- MFR # 1478P
- Zoro # G7109201
- UPC # 849204005882
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | S |
Length | 6 in |
Width (In.) | 2 1/4 in |
Length (In.) | 6 in |
Details
Item | Flashlight Pouch |
Color | Black |
Material | Synthetic Leather |
Features | Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Open Top and Bottom, Water Resistant |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Outside) | 0 |
Sub-Category | Holder |
Holds | Flashlight |
Type | Belt Mounted |
Number of Pockets (Inside) | 1 |
For Use With | Fits 16 in to 21 in batons |
Item - Tactical Pouches | Flashlight Pouch |
Closure Style | Open |
Description
Flashlight Pouch, Belt Mounted, Size S, Color Black, Material Synthetic Leather, Length (In.) 6 in, Width (In.) 2 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Fits 16 in to 21 in batons, Features Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Open Top and Bottom, Water Resistant, Holds Flashlight, Closure Style Open, Flashlight Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 095)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Blue, Size 12 In., PR (G99CRBERMDWR)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 10, 12PK (TTP060NBR-100)
- SUPERIOR MARK 1 Piece L Marker, 2in, Yellow, 24PK (IN-40-287I)
- HEROS PRIDE Belt Accessory, Nylon (1079)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BPB)
- HEROS PRIDE Glove Pouch, Double, Black, Nylon (1082)
- HEROS PRIDE Belt Accessory, Nylon (1040)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487PN)
- PROPPER Duty Belt, Reinforced, 36in to 38in, Khaki (F56037525036-38)
- Heros Pride Security Clothing