Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather
Mfr # 1455WB
Zoro # G6635146
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Synthetic Leather
- Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access
- Length 5 1/4 in
Product Information
- Brand Heros Pride
- MFR # 1455WB
- Zoro # G6635146
- UPC # 849204011869
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 5 1/4 in |
Width (In.) | 4 1/4 in |
Length (In.) | 5 1/4 in |
Details
Item | Handcuff Pouch |
Color | Black |
Material | Synthetic Leather |
Features | Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access |
For Use With | ASP(R) Size Handcuffs |
Item - Tactical Pouches | Handcuff Pouch |
Holds | Handcuffs |
Fits | Duty Belt Up to 2-1/4 in |
Type | Belt Mounted |
Sub-Category | Case |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 1 |
Closure Style | Snap |
Description
Handcuff Pouch, Belt Mounted, Size Universal, Color Black, Material Synthetic Leather, Length (In.) 5 1/4 in, Width (In.) 4 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With ASP(R) Size Handcuffs, Features Adjustable Strap for Easy Radio Removal ,Water resistant, Engineered Lightweight to Give Your Back A Break, Molded Back Slots for Easier Belt Insertion, Molded for Secure,Fit and Easy Access, Holds Handcuffs, Closure Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Eagle UI-20-FS Type I Safety Can, 2 Gallon with Funnel, Red (UI20FS)
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Rebar Hook (FS-FSP1211-G-RBH)
- MOON AMERICAN Nozzle Gasket, 6 In., EPDM (813-60)
- BANNER STAKES Belt Barrier, Matte, Red Belt (MH5009L)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1479W)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487PB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460PB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1478P)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BWB)
- HEROS PRIDE Belt Accessory, Nylon (1040)
- 5.11 Duty Belt, Mens, XL, Black (59505)
- Heros Pride Security Clothing