Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1087
Zoro # G6634699
original price:
$13.67
29% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Features Acts As A Belt Keeper
- Length 6 1/4 in
- Type Belt Mounted
Product Information
- Brand Heros Pride
- MFR # 1087
- Zoro # G6634699
- UPC # 849204000641
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Length | 6 1/4 in |
Width (In.) | 1 1/2 in |
Length (In.) | 6 1/4 in |
Details
Item | Key Holder |
Color | Black |
Material | Nylon |
Features | Acts As A Belt Keeper |
Type | Belt Mounted |
Number of Pockets (Inside) | 0 |
Fits | Duty Belt Up to 2-1/4 in |
Item - Tactical Pouches | Key Pouch |
For Use With | Keys |
Holds | Keys |
Number of Pockets (Outside) | 0 |
Sub-Category | Holder |
Closure Style | Hook-and-Loop |
Description
Key Holder, Belt Mounted, Color Black, Material Nylon, Length (In.) 6 1/4 in, Width (In.) 1 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Keys, Features Acts As A Belt Keeper, Holds Keys, Closure Style Hook-and-Loop, Key Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Industrial Fog Nozzle, NPSH 1-1/2" (BFN150)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- MILWAUKEE TOOL Winter Performance Gloves – XL (48-73-0033)
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size M, PR1 (2068X-M (8))
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460WN)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, L (1210-L-40)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1452PB)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 2XL (1205-2XL-52)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1485PN)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460PB)
- TRU-SPEC Duty Belt, Size M, Black, Unisex (4164)
- Heros Pride Duty Belts and Harnesses