Shop All Parts Washers & Accessories
Herkules
Manual Paint Gun Washer, 5 gal.
Mfr # G550
Zoro # G7213841
product price: $4,616.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,616.99
Free 30-Day Returns
Key Features
- Tank Capacity 5 gal
- Tank Width (In.) 20 1/2 in
- Tank Length (In.) 15 5/8 in
- Tank Height (In.) 16 15/16 in
- Nominal Tank Depth (In.) 16.9 in
Product Information
- Brand Herkules
- MFR # G550
- Zoro # G7213841
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 20 1/2 in |
Tank Length (In.) | 15 5/8 in |
Tank Height (In.) | 16 15/16 in |
Nominal Tank Depth (In.) | 16.9 in |
Overall Length (In.) | 15 1/2 in |
Overall Width (In.) | 20 5/16 in |
Overall Height (In.) | 56 in |
Pump Size | 3/8 Port |
Overall Depth | 15 1/2 in |
Tank Overall Depth | 15 5/8 in |
Tank Overall Width | 20 1/2 in |
Tank Overall Height | 16 15/16 in |
Overall Height | 56 in |
Overall Width | 20 3/8 in |
Description
Parts Washer, For Solution Base Type Water-Based, Cleaning Method Manual, Tank Material Plastic, Tank Capacity 5 gal, Maximum Fluid Level 16 29/32 in, Load Capacity Not Applicable, Tank Overall Width 20 1/2 in, Tank Overall Depth 15 5/8 in, Tank Overall Height 16 15/16 in, Includes Agitator/Accelerator, Clean Rinse Nozzle, Flow-Through Brush, Pressure Cleaning Nozzle, Color Blue, Drum Capacity 5 gal, Features Push-Up Nozzles, Filtration Type Changeable, Heater Type Air Dry Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Cotter Pin Assortment, 555 Piece (TIT45205)
- AMS/RHINO Clutch Fork, Cf902 (CF902)
- A & I PRODUCTS Coupler Adapter 3" x5" x1" (A-4070-4MB)
- A & I PRODUCTS Pitman Wood 36" x1.5" x1.1" (A-W20HSA)
- HERKULES Automatic Paint Gun Washer, 5 gal. (G202)
- HERKULES Automatic Paint Gun Washer, 5 gal. (G210)
- HERKULES Automatic Paint Gun Washer, 5 gal. (G100)
- SMARTWASHER Parts Washer, 25 gal.Tank, 42in.L (14741)
- WALTER SURFACE TECHNOLOGIES Filter Housing Spanner (55B035)
- WALTER SURFACE TECHNOLOGIES Parts Washer Cleaning Solution, 5.2 gal. (55A107)
- BRUSH RESEARCH MANUFACTURING PWC Parts Wash Brush, Straight Handle, Non Flow Thru Style, Synthetic Fill (PWC)
- Herkules Parts Washers & Accessories