Shop All Parts Washers & Accessories
Herkules
Automatic Paint Gun Washer, 5 gal.
Mfr # G210
Zoro # G7516424
product price: $3,624.99
/ea
Free Shipping & Returns
$3,624.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank Capacity 5 gal
- Tank Width (In.) 24 7/16 in
- Tank Length (In.) 20 1/2 in
- Tank Height (In.) 29 in
- Nominal Tank Depth (In.) 29.1 in
Product Information
- Brand Herkules
- MFR # G210
- Zoro # G7516424
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 24 7/16 in |
Tank Length (In.) | 20 1/2 in |
Tank Height (In.) | 29 in |
Nominal Tank Depth (In.) | 29.1 in |
Overall Length (In.) | 20 5/8 in |
Overall Width (In.) | 25 1/2 in |
Overall Height (In.) | 46 in |
Pump Size | 3/8 Port |
Overall Height | 46 in |
Tank Overall Width | 24 7/16 in |
Overall Width | 25 1/2 in |
Overall Depth | 20 19/32 in |
Tank Overall Height | 29 in |
Tank Overall Depth | 20 1/2 in |
Description
Parts Washer, For Solution Base Type Solvent/Water-Based, Cleaning Method Automatic, Tank Material Plastic, Tank Capacity 5 gal, Maximum Fluid Level 29 3/32 in, Load Capacity Not Applicable, Tank Overall Width 24 7/16 in, Tank Overall Depth 20 1/2 in, Tank Overall Height 29 in, Includes Automatic Timer, Extra Large Industrial Strength Polyethylene Tank, Filter/Regulator, Safety Lid Shut-Off Switch, Color Blue, Drum Capacity 5 gal, Features Internal Reservoir, Filtration Type No Filtration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Box, Chest, Aluminum, 47"W, Silver, 10.0 cu. ft. (674-0-01)
- VELVAC Lane Change Mirror, Right (714630)
- DIAL Cone Air Freshener, Adjustable, Apple Cinnamon, 7oz., , RD, PK 12 (DIA03674CT)
- HUSKY LINER 98-04 FRONTIER BLACK FRONT SEAT FLOOR LINER (36211)
- HERKULES Automatic Paint Gun Washer, 5 gal. (G100)
- HERKULES Automatic Paint Gun Washer, 5 gal. (G202)
- SMARTWASHER Caster, 4 in., with Brake (14815)
- GRAYMILLS Flex. Metal Hose, 24-5/8 in L (728-29197)
- SMARTWASHER Parts Washer Kit, 25 gal. (14760)
- ZEP Parts Washer Cleaner, Pail, 5 gal, Solvent, Dirt/Grease/Oil, 40°F (036635)
- SMARTWASHER Multi-Layer Filter, For Use With 5YK85 (FL4)
- Herkules Parts Washers & Accessories