Shop All Safety Pins
Heritage
Snap Pin, Rd 2Wire, 5/16"x 2-1/4" ZC
Mfr # SNAP-312-2250R
Zoro # G9148240
product price: $0.60
/ea
Sold in multiples of 25 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Snap Pin Round Two Wire
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. .313" (5/16)
- Usable Length 2 1/4 in
Product Information
- Brand Heritage
- MFR # SNAP-312-2250R
- Zoro # G9148240
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | .313" (5/16) |
Usable Length | 2 1/4 in |
Shank Length | 2 1/2 in |
Pin Diameter | 5/16 in |
Outside Diameter Tolerance | +0.311/-0.306 in |
Height | 1 3/4 in |
Details
Pin Item | Snap Pin |
Safety Pin Type | Snap Pin Round Two Wire |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Finish | Zinc Plated |
Item | Snap Pin,2 1/2 in L,0.311 in dia,Steel |
Material | Steel |
Wire Shape | Round |
Material Grade/Class | Ungraded |
System of Measurement | Inch |
Product Type | Safety Pin |
Wire Type | Double |
Pin Type | Snap |
Description
Snap Pin,2 1/2 in L,0.311 in dia,Steel, System of Measurement Inch, Wire Diameter Not Applicable, Shank Length 2 1/2 in, Pin Diameter 5/16 in, Pin Type Snap, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Outside Diameter Tolerance +0.311/-0.306 in, Shank Length Tolerance Not Applicable, Usable Length 2 1/4 in, Product Type Safety Pin, Wire Shape Round, Wire Type Double, Height 1 3/4 in, Pack Size Small Pack, Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 1" Dia., 9" L, 18-8 Stainless Steel Plain, 5 PK (WW-10090)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07000.056.0700)
- L.H. DOTTIE 3/8"-16 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC381)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP082)
- HERITAGE Snap Pin Sq 2Wire 1/4"x 2-1/2" ZY (SNAPY-250-2500S)
- HERITAGE Safety Pin .177"x 3" HD ZC (SFP-177-3000-H)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 2-1/4" ZC (SNAP-375-2250R)
- HERITAGE Snap Pin Sq 1Wire, 3/8" x 3 ZC (SNIP-375-3000S)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 1-1/2" ZC (SNAP-375-1500R)
- HERITAGE Snap Pin, 5/16" x 2-1/2", Sq 2Wire ZY (SNAPY-312-2500S)
- G.L. HUYETT Snap Pin 1/4 x 1-3/4 Rd 2Wire (SNAP-250-1750R)
- Heritage Safety Pins