Shop All Safety Pins
Heritage
Snap Pin, Rd 2Wire, 3/8"x 1-1/2" ZC
Mfr # SNAP-375-1500R
Zoro # G9148161
product price: $0.64
/ea
Sold in multiples of 35 for $22.40
$22.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Snap Pin Round Two Wire
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. .375" (3/8)
- Usable Length 1.500" (1-1/2)
Product Information
- Brand Heritage
- MFR # SNAP-375-1500R
- Zoro # G9148161
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | .375" (3/8) |
Usable Length | 1.500" (1-1/2) |
Shank Length | 1.750" (1-3/4) |
Details
Pin Item | Snap Pin |
Safety Pin Type | Snap Pin Round Two Wire |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Snap Pin,Rd 2Wire,3/8"x 1-1/2" ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (10803/10802)
- MIDWEST FASTENER Spring Nut, 1/8", 8 PK (38684)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S12DGAL-FH)
- FOREVERBOLT Not Graded, M12-1.75 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 25 mm L, 10 PK (FBMHEXB1217525P10)
- HERITAGE Snap Pin Coil Tension, 1/2" x 4-1/4" ZC (SNIC-0500-4250H)
- HERITAGE Snap Pin Sq 1Wire, 3/8" x 3 ZC (SNIP-375-3000S)
- HERITAGE Snap Pin Sq 1Wire, Tab 1/4" x 2-1/2" ZC (SNIT-250-2500S)
- HERITAGE Snap Pin Sq 2Wire 1/4"x 2-1/2" ZY (SNAPY-250-2500S)
- HERITAGE Snap Pin, 5/16" x 2-1/2", Sq 2Wire ZY (SNAPY-312-2500S)
- HERITAGE Snap Pin, Rd 2Wire, 1/4"x 1-3/8" SS PV (SNAPS-250-1375R)
- G.L. HUYETT Safety Pin 1/16 x 2-1/2 ZC (SFP-062-2500)
- Heritage Safety Pins