Shop All Safety Pins
Heritage
Snap Pin, Rd 2Wire, 3/8" x 1-3/4" ZC
Mfr # SNAT-375-1750R
Zoro # G9148347
product price: $0.77
/ea
Sold in multiples of 30 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Snap Pin Round Two Wire Tab Lock
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. .375" (3/8)
- Usable Length 1.750" (1-3/4)
Product Information
- Brand Heritage
- MFR # SNAT-375-1750R
- Zoro # G9148347
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | .375" (3/8) |
Usable Length | 1.750" (1-3/4) |
Shank Length | 2.000" (2) |
Details
Pin Item | Snap Pin |
Safety Pin Type | Snap Pin Round Two Wire Tab Lock |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Snap Pin,Rd 2Wire,3/8" x 1-3/4" ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 5/8" Dia., 4" L, Alloy Steel Plain, 125 PK (6264B7)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-3/4" L, PK10 (U39350.031.0175)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 5 PK (U38100.137.0001)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRP083204GR)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 1-3/8" SS PV (SNAPS-375-1375R)
- HERITAGE Snap Pin Sq 2Wire 1/4"x 2-1/2" ZY (SNAPY-250-2500S)
- HERITAGE Snap Pin, Rd 2Wire, 1/4"x 1-3/8" ZC (SNAP-250-1375R)
- HERITAGE Snap Pin, Rd 2Wire, 3/8" x 1-3/4" SS PV (SNATS-375-1750R)
- HERITAGE Snap Pin, Rd 2Wire, 1/4" x 1-3/4" SS PV (SNATS-250-1750R)
- HERITAGE Snap Pin, 5/16 in Pin Dia, 3-3/4 in Shank Lg (SNIP-312-3500S)
- G.L. HUYETT Safety Pin 1/8 x 1-1/2 HD SS316 PL (SFPS6-125-1500H)
- Heritage Safety Pins