Shop All Safety Pins
Heritage
Snap Pin, Rd 2Wire, 1/4"x 1-3/8" SS PV
Mfr # SNAPS-250-1375R
Zoro # G9148259
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Snap Pin Round Two Wire
- Basic Material 300 Series Stainless Steel
- Material Grade 300 Series
- Fastener Finish Passivated
- Pin Dia. .250" (1/4)
Product Information
- Brand Heritage
- MFR # SNAPS-250-1375R
- Zoro # G9148259
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | .250" (1/4) |
Usable Length | 1.375" (1-3/8) |
Shank Length | 1.625" (1-5/8) |
Details
Pin Item | Snap Pin |
Safety Pin Type | Snap Pin Round Two Wire |
Basic Material | 300 Series Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Passivated |
Description
Snap Pin,Rd 2Wire,1/4"x 1-3/8" SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39070.025.0250)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 759 PK (08832)
- TAMPER-PRUF SCREWS 2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121680)
- ZORO SELECT Grade 2, 3/8 in Hex Head Cap Screw, Plain Steel, 2 3/4 in L, 25 PK (U08200.037.0275)
- HERITAGE Snap Pin Rd 1Wire, Tab 1/4" x 1-3/4" ZC (SNIT-250-1750R)
- HERITAGE Snap Pin Coil Tension, 1/2" x 3-1/2" ZC (SNIC-0500-3500H)
- HERITAGE Safety Pin .120"x 2-3/4" HD ZC (SFP-120-2750-H)
- HERITAGE Snap Pin Sq 1Wire, Tab 3/8" x 2-1/2" ZC (SNIT-375-2500S)
- HERITAGE Snap Pin Sq 2Wire 1/4"x 2-1/2" ZY (SNAPY-250-2500S)
- HERITAGE Snap Pin, 5/16" x 2-1/2", Sq 2Wire ZY (SNAPY-312-2500S)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L (U39684.037.0225)
- Heritage Safety Pins