Shop All Safety Pins
Heritage
Snap Pin Coil Tension, 1/2" x 3-1/2" ZC
Mfr # SNIC-0500-3500H
Zoro # G9148478
product price: $3.39
/ea
Sold in multiples of 8 for $27.12
$27.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Coil Tension Heavy Duty
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/2 in
- Usable Length 3 1/2 in
Product Information
- Brand Heritage
- MFR # SNIC-0500-3500H
- Zoro # G9148478
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 3 1/2 in |
Details
Pin Item | Snap Pin |
Safety Pin Type | Coil Tension Heavy Duty |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Description
Snap Pin Coil Tension,1/2" x 3-1/2" ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (S60200FW12)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (Z0453-188)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L (11768PK)
- BOSTITCH Collated Framing Nail, 3 in L, Full Head, 28 Degrees (S10D-FH)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 1-3/8" SS PV (SNAPS-375-1375R)
- HERITAGE Safety Pin .120"x 2-3/4" HD ZC (SFP-120-2750-H)
- HERITAGE Snap Pin, Rd 2Wire, 5/16" x 1-3/4" SS PV (SNATS-312-1750R)
- HERITAGE Snap Pin, Rd 2Wire, 1/4"x 1-3/8" SS PV (SNAPS-250-1375R)
- HERITAGE Snap Pin Sq 1Wire, 3/8" x 3 ZC (SNIP-375-3000S)
- HERITAGE Snap Pin, 5/16 in Pin Dia, 3-3/4 in Shank Lg (SNIP-312-3500S)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 2-5/16in Usable Length (packaged pair of 66060) (66061)
- Heritage Safety Pins